Hospi-Tuff® 40 x 48 in. 19 mic 40-45 gal Can Liner in Blue

Part #BHH404819BL  |  Item #7475704  |  Manufacturer Part #HH404819BL

Call for Pricing per CASE

Capacity:

45 gal
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • A high density, extra heavy non-printed, light blue healthcare bag
  • Ideal healthcare bag for a 40-45 gallon trash container
  • Tested for load capacity and seal integrity
  • Resists puncture, leaking and abrasion failure

Specifications

ASTM Specifications: ASTM D-1709 2001

Capacity: 45 gal

Collection: Hospi-Tuff®

Color Finish: Blue

Length: 48 in

Material: Plastic

Material Type: HDPE

Package Quantity: Case of 200

Product Type: Can Liner

Thickness: 19 mil

Weight: 18.8

Width: 40 in