24 x 32 in. 1 mil 16 gal Resin Can Liner in Black

You last purchased this on
 
Berry Plastics

PG6™ 24 x 32 in. 1 mil 16 gal Resin Can Liner in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Berry Plastics

PG6™ 24 x 32 in. 1 mil 16 gal Resin Can Liner in Black

  • Fast #
  • Part #BPGR2432XB
  • Item #7475976
  • Manufacturer Part #PGR2432XB
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Good puncture and tear-resistance
  • "Green" friendly - made primarily from recycled material
  • Cost-effective everyday performance
  • Size: 24" x 32"
  • Color: Black
  • Convenient coreless rolls
  • Capacity: 12-16 gallons
  • Thickness: 0.3 mil
  • Requires Certification

Specifications

Capacity:
16 gal
Collection:
PG6™
Color Finish Name:
Black
Length:
32 in
Material:
Resin
Package Quantity:
Case of 500
Thickness:
1 mil
Weight:
18.3 lb
Width:
24 in