24 x 33 in. 16 gal 8 mic HDPE Can Liner in Natural
Rhino-X® 24 x 33 in. 16 gal 8 mic HDPE Can Liner in Natural
Frequently Purchased Together
Product Details
- 8 mic
- Natural
- Dimensions are 24" x 33"
Specifications
- ADA Compliant:
- No
- Capacity:
- 16 gal
- Collection:
- Rhino-X®
- Color Finish Name:
- Natural
- FM Approved:
- No
- Length:
- 33 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Liner
- Thickness:
- 8 mic
- UL Listed:
- No
- Width:
- 24 in