24 x 33 in. 6 mic 16 gal Can Liner in Natural

You last purchased this on
 
Berry Plastics

Rhino-X® 24 x 33 in. 6 mic 16 gal Can Liner in Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Berry Plastics

Rhino-X® 24 x 33 in. 6 mic 16 gal Can Liner in Natural

  • Fast #
  • Part #BERHR243306N
  • Item #7475998
  • Manufacturer Part #HR243306N
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Advanced high-density films make these liners extremely tough and strong, even at low gauges
  • The thinner, stronger films used to make Rhino-X liners mean less waste going into incinerators or landfills
  • When it comes to demanding loads like heavy or wet trash, Rhino-X® is the name cleaning professionals trust
  • Convenient coreless rolls
  • Capacity: 12-16 gallons
  • Color: Natural
  • Thickness: 6 microns
  • Superior moisture and vapor barrier properties with star bottom seal eliminates leaks and odors
  • Size: 24" x 33"
  • Requires Certification

Specifications

Capacity:
16 gal
Collection:
Rhino-X®
Color Finish Name:
Natural
Length:
33 in
Material:
Plastic
Material Type:
Polyethylene
Package Quantity:
Case of 1000
Thickness:
6 mic
Width:
24 in