30 x 37 in. 10 mic 30 gal Can Liner in Natural
Rhino-X® 30 x 37 in. 10 mic 30 gal Can Liner in Natural
Frequently Purchased Together
Product Details
- Advanced high-density films make these liners extremely tough and strong, even at low gauges
- The thinner, stronger films used to make Rhino-X liners mean less waste going into incinerators or landfills
- When it comes to demanding loads like heavy or wet trash, Rhino-X® is the name cleaning professionals trust
- Color: Natural
- Convenient coreless rolls
- Gauge: 10 micron
- Star bottom seal eliminates leaks and odors
- Superior moisture and vapor barrier properties
- Capacity: 20-30 gallons, Size: 30 x 37"
Specifications
- Capacity:
- 30 gal
- Collection:
- Rhino-X®
- Color Finish Name:
- Natural
- Length:
- 37 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Package Quantity:
- Case of 500
- Thickness:
- 10 mic
- Width:
- 30 in