38 x 60 in. 22 mic 60 gal Can Liner in Natural
Rhino-X® 38 x 60 in. 22 mic 60 gal Can Liner in Natural
Frequently Purchased Together
Product Details
- Advanced high-density films make these liners extremely tough and strong, even at low gauges
- The thinner, stronger films used to make Rhino-X liners mean less waste going into incinerators or landfills
- When it comes to demanding loads like heavy or wet trash, Rhino-X® is the name cleaning professionals trust
- Convenient coreless rolls
- Capacity: 60 gallons
- Color: Natural
- Thickness: 22 microns
- Superior moisture and vapor barrier properties with star bottom seal eliminates leaks and odors
- Size: 38" x 60"
Specifications
- Capacity:
- 60 gal
- Collection:
- Rhino-X®
- Color Finish Name:
- Natural
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Package Quantity:
- Case of 150
- Thickness:
- 22 mic
- Width:
- 38 in