24 x 32 in. 0.5 mil 16 gal Polyethylene Can Liner in Clear
Steel-Flex™ 24 x 32 in. 0.5 mil 16 gal Polyethylene Can Liner in Clear
Frequently Purchased Together
Product Details
- Ideal for heavy-duty applications, including sharp, heavy and irregular waste
- Exceptional strength with good puncture and tear resistance
- High-quality blend of virgin LLDPE and recycled content – 10% post-consumer waste in black liners 1 mil and above
- Capacity: 12-16 gallons
- Size: 24 x 32"
- Color: Clear
- Gauge: 0.50 mil
Specifications
- Capacity:
- 16 gal
- Collection:
- Steel-Flex™
- Color Finish Name:
- Clear
- Length:
- 32 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Package Quantity:
- Case of 500
- Thickness:
- 0.5 mil
- Weight:
- 12.7 lb
- Width:
- 24 in