33 x 39 in. Coreless Roll Can Liner in Black

You last purchased this on
 
Berry Plastics

Steel-Flex® 33 x 39 in. Coreless Roll Can Liner in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Berry Plastics

Steel-Flex® 33 x 39 in. Coreless Roll Can Liner in Black

  • Fast #
  • Part #BLSR3339HB
  • Item #7474896
  • Manufacturer Part #LSR3339HB
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • That means a lower-gauge Steel-Flex bag will perform as well as, or better than, the more costly, higher-gauge bag you may be using now
  • Thanks to thinner, stronger films, Steel-Flex liners can cut plastic waste by up to 25% compared to thicker, lower-performing bags
  • Steel-Flex® liners pack more performance into every bag, providing up to 50% greater puncture and tear resistance than other low-density liners
  • Size: 33 x 39"
  • Color: Black
  • Capacity: 33 gallons
  • Thickness: 0.6 mil
  • Recommended whenever maximum puncture and tear resistance are required
  • Requires Certification

Specifications

Collection:
Steel-Flex®
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
39 in
Package Quantity:
Case of 250
Product Type:
Coreless Can Liner
Thickness:
0.6 mil
Width:
33 in