30 in. Microwave Oven in White

Part #BMO30STANE  |  Item #4719964  |  Manufacturer Part #MO30STANE

$ 556.00 EACH

Width:

30 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Cooking with up to 10 power levels
  • Designed in Italy

Documents

Specifications

AMP: 10

CEC Compliant: For Sale in CA

Capacity: 2 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 21-3/4 in

Energy Star Compliant: No

Height: 18-1/4 in

Interior Light: No

Microwave Type: Built-in

UL Listed: Yes

Volts: 120V

Watts: 1100

Width: 30 in