0 items

Bertazzoni Spa 36 in. 4.4 cf 5-Burner Gas Ring

BMAS365GASXE

Fuel Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
15
BTU
18000
Capacity
4.4 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
25-1/8 in
Fuel Type
LP Gas
Height
35-1/2 in
Ignition System
Electronic Ignition
Installation Type
Freestanding
Power Source
Gas
Volts
120V
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday