Bertazzoni Spa 36 in. Wall Mount Hood

BK36CONX14

Manufacturer Part #: K36 CON X /14

Width

36 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
3.30
Bulb Type
Halogen
Depth
19-11/16 in
Duct Size
9-11/16 in x 12-5/8 in
Fan Speeds
3
Filter Type
Aluminum Mesh
Height
35-18/16 in
Hood Vent Type
Wall Mount
UL Listed
No
Volts
120V
Width
36 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday