36 in. Wall Mount Range Hood in Stainless Steel

Part #BKG36CONX  |  Item #4737909  |  Manufacturer Part #KG36CONX

$ 1,430.00 EACH
(Pricing is for 36 in)

Width

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 600 CFM
  • Designed in Italy

Documents

Specifications

ADA Compliant: No

AMP: 3.3

Bulb Type: Halogen

CFM: 600

CSA Certified: No

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Touch Sensor

Depth: 18-29/32 in

Duct Shape: Rectangular

Duct Size: 6 in

Ducted or Ductless: Recirculating

Energy Star Compliant: No

Fan Speeds: 3

Filter Type: Baffle

Height: 44-7/8 in

Hood Vent Type: Wall Mount

Installation Type: Wall Mount

Interior Light: Yes

UL Listed: No

Volts: 120V

Watts: 422.2

Weight: 52.91

Width: 36 in