6 x 18-1/2 x 36 x 18-1/2 x 3-1/8 in. 600 cfm Convertible Ducted Hood & Vent in Stainless Steel
Professional 6 x 18-1/2 x 36 x 18-1/2 x 3-1/8 in. 600 cfm Convertible Ducted Hood & Vent in Stainless Steel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed in Italy
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CFM:
- 600 ft3/min
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 18-1/2 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Mesh
- Height:
- 3-1/8 in
- Hood Vent Type:
- Convertible
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Length:
- 18-1/2 in
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Number of Lights:
- 2
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 422.2 W
- Weight:
- 25 lb
- Width:
- 36 in