Bertazzoni Spa 47-7/8 in. 6-Burner, Electric Self-Clean Double Oven in Stainless Steel

BMAS486GDFSXT

Manufacturer Part #: MAS48 6G DFS XT

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
32, 37
BTU
18000
Burner Type
Sealed
CSA Certified
Yes
Capacity
3.4 cu ft
Depth
25-3/16 in
ETL Listed
No
Height
37-1/4 in
Ignition System
Electronic Ignition
Number Of Burners
6
Number Of Elements
6
UL Listed
No
Volts
120/208/240V
Watts
8500
Width
47-7/8 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday