Bertazzoni Spa

47-7/8 in. Double Gas Oven with 6-Burner and Griddle in Stainless Steel

Part #BPRO486GGASX  |  Manufacturer Part #PRO48 6G GAS X

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 10

BTU: 18000

CSA Certified: Yes

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 25-3/16 in

ETL Listed: No

Fuel Type: Natural Gas

Height: 37-1/4 in

Installation Type: Freestanding

Number Of Burners: 6

Power Source: Gas

Self Clean: No

UL Listed: No

Volts: 120V

Watts: 1200

Width: 47-7/8 in