48 x 37-1/2 in. 19000 BTU 7.0 cu. ft. 6-Burner Sealed Electric and Gas Freestanding Range in Stainless Steel
This product has been replaced by
Manufacturer Part #HER486BTFEPXT
Heritage Series 48 x 37-1/2 in. 19000 BTU 7.0 cu. ft. 6-Burner Sealed Electric and Gas Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Counter-depth design allows ranges to sit flush with cabinetry for seamless installation
- Elegant digital gauge for precise control of oven temperature during pre-heating and baking with integrated controls for the temperature probe
- 6 monobloc brass burners with up to 19000 BTU and stainless steel griddle with cover. Power burner with dual ring flame deliver fastest time-to-boil in its class
- Designed in Italy
- Stainless steel worktop is formed from one piece to allow easy cleaning with no gaps, joints, or screws
- European convection oven and soft-close oven door with edge-to-edge tempered glass
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- BTU:
- 19000
- Burner Type:
- Sealed
- Capacity:
- 7 cu ft
- Collection:
- Heritage Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 25-3/16 in
- Fuel Type:
- Natural Gas
- Height:
- 37-1/2 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- MBH:
- 19
- Number of Burners:
- 6
- Power Source:
- Electric, Gas
- Self Clean:
- Yes
- Volts:
- 120/208/240V
- Watts:
- 8500 W
- Weight:
- 375 lb
- Width:
- 48 in