48 x 37-1/2 in. 19000 BTU 7.1 cu. ft. 6-Burner Sealed Electric and Gas Freestanding Range in Stainless Steel

This product has been replaced by

48 HERITAGE SERIES RANGE - GAS OVEN - 6 BRASS BURNERS + GRIDDLE
Bertazzoni Spa 48 HERITAGE SERIES RANGE - GAS OVEN - 6 BRASS BURNERS + GRIDDLE
Manufacturer Part #HER486BTFGMXT
You last purchased this on
 
Bertazzoni Spa

Heritage Series 48 x 37-1/2 in. 19000 BTU 7.1 cu. ft. 6-Burner Sealed Electric and Gas Freestanding Range in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

48 HERITAGE SERIES RANGE - GAS OVEN - 6 BRASS BURNERS + GRIDDLE
Bertazzoni Spa 48 HERITAGE SERIES RANGE - GAS OVEN - 6 BRASS BURNERS + GRIDDLE
Manufacturer Part #HER486BTFGMXT
Bertazzoni Spa

Heritage Series 48 x 37-1/2 in. 19000 BTU 7.1 cu. ft. 6-Burner Sealed Electric and Gas Freestanding Range in Stainless Steel

  • Fast #
  • Part #BHERT486GGASXT
  • Item #7926084
  • Manufacturer Part #HERT486GGASXT
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Counter-depth design allows ranges to sit flush with cabinetry for seamless installation
  • Elegant temperature gauge for control of oven temperature during pre-heating and baking
  • 6 monobloc brass burners with up to 19000 BTU and stainless steel griddle with cover. Power burner with dual ring flame deliver fastest time-to-boil in its class
  • Designed in Italy
  • Stainless steel worktop is formed from one piece to allow easy cleaning with no gaps, joints, or screws
  • European convection oven and soft-close oven door with edge-to-edge tempered glass
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
10
BTU:
19000
Burner Type:
Sealed
Capacity:
7.1 cu ft
Collection:
Heritage Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
25-3/16 in
Fuel Type:
Natural Gas
Height:
37-1/2 in
Ignition System:
Electric Ignition
Installation Type:
Freestanding
MBH:
19
Number of Burners:
6
Power Source:
Electric, Gas
Volts:
120V
Watts:
1200 W
Weight:
375 lb
Width:
48 in