50-5/8 in. 7.0 cu. ft. 6-Burner 19000 BTU Sealed Dual Fuel Freestanding Range in Ivory
This product has been replaced by
Manufacturer Part #HER486BTFEPAVT
Heritage Series 50-5/8 in. 7.0 cu. ft. 6-Burner 19000 BTU Sealed Dual Fuel Freestanding Range in Ivory
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Counter-depth design allows ranges to sit flush with cabinetry for seamless installation
- Elegant digital gauge for precise control of oven temperature during pre-heating and baking with integrated controls for the temperature probe
- 6 Monobloc brass burners with up to 19000 BTU and stainless steel griddle with cover. Power burner with dual ring flame deliver fastest time-to-boil in its class
- Designed in Italy
- Stainless steel worktop is formed from one piece to allow easy cleaning with no gaps, joints, or screws
- European convection oven and SoftClose® oven door with edge-to-edge tempered glass
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- BTU:
- 19000
- Burner Type:
- Sealed
- Capacity:
- 7 cu ft
- Collection:
- Heritage Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- Control Type:
- Digital
- Depth:
- 27-3/8 in
- Fuel Type:
- Natural Gas
- Height:
- 35-3/4 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Interior Light:
- No
- MBH:
- 19
- Number of Burners:
- 6
- Power Source:
- Dual Fuel
- Self Clean:
- Yes
- Volts:
- 120/240V
- Watts:
- 8500 W
- Width:
- 50-5/8 in