29-3/4 in. 1.34 cf Electric Single Oven in Stainless Steel
This product has been replaced by
Manufacturer Part #MAST30CSEX
Master Series 29-3/4 in. 1.34 cf Electric Single Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed in Italy
- Designed for flush installation in 24" cabinet
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Capacity:
- 1.34 cu ft
- Collection:
- Master Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 21-17/64 in
- Height:
- 18-5/8 in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Self Clean:
- No
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 3300 W
- Width:
- 29-3/4 in