30 in. Dual Fuel 5-Burner Sealed Freestanding Range in Stainless Steel
Master Series 30 in. Dual Fuel 5-Burner Sealed Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Counter-depth design allows ranges to sit flush with cabinetry for seamless installation
- Elegant temperature gauge for control of oven temperature during pre-heating and baking
- 5 Monobloc burners
- Designed in Italy
- Stainless steel worktop is formed from one piece to allow easy cleaning with no gaps, joints, or screws
- European convection oven and soft-motion oven door with edge-to-edge tempered glass.
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- BTU:
- 19000
- Burner Type:
- Sealed
- Capacity:
- 4.7 cu ft
- Collection:
- Master Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 25-3/16 in
- ETL Listed:
- No
- Fuel Type:
- Propane, Natural Gas
- Handle Material:
- Aluminum
- Height:
- 37-1/2 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 19
- Maximum Capacity:
- 4.7 cu ft
- Number of Burners:
- 5
- Power Source:
- Dual Fuel
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120/240V
- Watts:
- 3700 W
- Width:
- 30 in