Master Series 30 in. Gas 5-Burner Sealed Freestanding Range in Matte Black

Part #BMAST305GASNEE  |  Item #7543129  |  Manufacturer Part #MAST305GASNEE

$ 3,799.00 EACH
(Pricing is for Matte Black)

Color/Finish:
Matte Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 5 Monobloc burners with up to 19000 BTU. Power burner with dual ring flame deliver fastest time-to-boil in its class.
  • Counter-depth design allows ranges to sit flush with cabinetry for seamless installation
  • Elegant temperature gauge for control of oven temperature during pre-heating and baking
  • European convection oven and soft-motion oven door with edge-to-edge tempered glass.
  • Stainless steel worktop is formed from one piece to allow easy cleaning with no gaps, joints, or screws
  • Designed in Italy

Specifications

ADA Compliant: No

AMP: [2.5, 15]

BTU: 19000

Burner Type: Sealed

Capacity: 4.7 cu ft

Collection: Master Series

Color Finish: Matte Black

Color Finish Category: Blacks

Control Type: Knob

Depth: 25-3/16 in

ETL Listed: No

Fuel Type: [Propane, Natural Gas]

Handle Material: Metal

Height: 37-1/2 in

Ignition System: Electronic Ignition

Installation Type: Freestanding

Interior Light: Yes

MBH: 19

Material: Aluminum

Maximum Capacity: 4.7 cu ft

NEMA Specifications: NEMA 5-15P

Number Of Burners: 5

Power Source: Dual Fuel

Self Clean: No

UL Listed: No

Volts: 120V

Watts: 300

Weight: 211

Width: 30 in