3300W Convection Single Oven in Stainless Steel

This product has been replaced by

Bertazzoni Spa Stainless Steel 29-7/8 in. 1.34 cu. ft. Single Oven
Bertazzoni Spa 29-7/8 in. 1.34 cu. ft. Single Oven in Stainless Steel
Manufacturer Part #MAST30SOEX
You last purchased this on
 
Bertazzoni Spa

Master Series 3300W Convection Single Oven in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Bertazzoni Spa Stainless Steel 29-7/8 in. 1.34 cu. ft. Single Oven
Bertazzoni Spa 29-7/8 in. 1.34 cu. ft. Single Oven in Stainless Steel
Manufacturer Part #MAST30SOEX
Bertazzoni Spa

Master Series 3300W Convection Single Oven in Stainless Steel

  • Fast #
  • Part #BMASSO30X
  • Item #7209583
  • Manufacturer Part #MASSO30X
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed in Italy
  • Designed for flush installation in 24" cabinet
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15
Collection:
Master Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
21-17/64 in
Height:
18-5/8 in
Interior Light:
Yes
Power Source:
Electric
Self Clean:
No
UL Listed:
No
Volts:
208/240V
Watts:
3300 W
Width:
30 in