46 in. Under Cabinet Range Hood in Stainless Steel
Master Series 46 in. Under Cabinet Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed in Italy
- Insert hood for use with custom cabinetry
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 6.6
- CFM:
- 1200 ft3/min
- Collection:
- Master Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Depth:
- 18-1/2 in
- Duct Size:
- 5-5/7 in
- Energy Star Compliant:
- No
- Filter Type:
- Stainless Steel Mesh
- Height:
- 12-1/4 in
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Max CFM:
- 1200 cfm
- Sones:
- 18.38
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Width:
- 46 in