Master Series 48 in. 4.7 cf 6-Burner Natural Gas and Propane Freestanding Range in Stainless Steel

Part #BMAST486GDFMXE  |  Item #7793670  |  Manufacturer Part #MAST486GDFMXE

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 6 Monobloc burners
  • Designed in Italy

Specifications

ADA Compliant: No

AMP: 40

Automatic Shut-Off: No

BTU: 63700

Burner Type: Sealed

CSA Certified: Yes

Capacity: 4.7 cu ft

Collection: Master Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Knobs

Depth: 25-3/16 in

ETL Listed: No

Fuel Type: [Natural Gas, Propane]

Handle Material: Stainless Steel

Handle Type: Ergonomic

Height: 37-1/2 in

Ignition System: Electronic Ignition

Installation Type: Freestanding

Interior Light: Yes

MBH: 63.7

Material: [Cast Iron, Stainless Steel]

Number Of Burners: 6

Power Source: [Electric, Gas]

Self Clean: Yes

Smart Home Enabled: No

UL Listed: No

Volts: 120/208/240V

Watts: 6800

Weight: 467

Width: 48 in