Master Series 48 in. Gas 6-Burner Sealed Freestanding Range in Stainless Steel

Part #BMAST486GGASXE  |  Item #7543049  |  Manufacturer Part #MAST486GGASXE

$ 7,599.00 EACH

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 6 Monobloc burners with up to 19000 BTU and stainless steel griddle with cover. Power burner with dual ring flame deliver fastest time-to-boil in its class.
  • Counter-depth design allows ranges to sit flush with cabinetry for seamless installation
  • Elegant temperature gauge for control of oven temperature during pre-heating and baking
  • European convection oven and soft-motion oven door with edge-to-edge tempered glass.
  • Stainless steel worktop is formed from one piece to allow easy cleaning with no gaps, joints, or screws
  • Designed in Italy

Specifications

ADA Compliant: No

AMP: 10

Automatic Shut-Off: No

BTU: 19000

Burner Type: Sealed

CSA Certified: Yes

Capacity: 7.1 cu ft

Collection: Master Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Knob

Depth: 25-3/16 in

ETL Listed: No

Fuel Type: Natural Gas

Handle Material: Metal

Height: 35-3/4 in

Ignition System: Electronic Ignition

Installation Type: Freestanding

Interior Light: Yes

MBH: 19

Material: Aluminum

NEMA Specifications: NEMA 5-15P

Number Of Burners: 6

Power Source: Gas

Self Clean: Yes

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 1200

Weight: 400

Width: 48 in