Bertazzoni Spa

Master Series Handle Kit for 36 in. Built-in Refrigerator

Part #BMASHK36PI  |  Manufacturer Part #MASHK36PI

Brand Model Compatibility:

36 in Built-In Refrigerator
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed in Italy

Documents

Specifications

Brand Model Compatibility: 36 in Built-In Refrigerator

Collection: Master Series

NSF Certified: No

Product Type: Handle Kit

UL Listed: No