36 in. Handle Kit for REF36X/17 36 in. French Door Refrigerator
This product has been replaced by
Manufacturer Part #HK36MASFDX
Master Series 36 in. Handle Kit for REF36X/17 36 in. French Door Refrigerator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed in Italy
- Stainless Steel
Documents
Specifications
- Brand Model Compatibility:
- REF36X/17 36 in French Door Refrigerator
- Collection:
- Master Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- NSF Certified:
- No
- Product Type:
- Handle Kit
- UL Listed:
- No
- Width:
- 36 in