30 in. Dual Fuel 4-Burner Sealed Freestanding Range in Stainless Steel

This product has been replaced by

30 PROFESSIONAL SERIES RANGE - ELECTRIC SELF CLEAN OVEN - 4 BRASS BURNERS
Bertazzoni Spa 30 PROFESSIONAL SERIES RANGE - ELECTRIC SELF CLEAN OVEN - 4 BRASS BURNERS
Manufacturer Part #PRO304BFEPXT
You last purchased this on
 
Bertazzoni Spa

Professional 30 in. Dual Fuel 4-Burner Sealed Freestanding Range in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

30 PROFESSIONAL SERIES RANGE - ELECTRIC SELF CLEAN OVEN - 4 BRASS BURNERS
Bertazzoni Spa 30 PROFESSIONAL SERIES RANGE - ELECTRIC SELF CLEAN OVEN - 4 BRASS BURNERS
Manufacturer Part #PRO304BFEPXT
Bertazzoni Spa

Professional 30 in. Dual Fuel 4-Burner Sealed Freestanding Range in Stainless Steel

  • Fast #
  • Part #BPROF304DFSXT
  • Item #7543115
  • Manufacturer Part #PROF304DFSXT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Counter-depth design allows ranges to sit flush with cabinetry for seamless installation
  • Elegant digital gauge for precise control of oven temperature during pre-heating and baking with integrated controls for the temperature probe
  • 4 Monobloc brass burners with up to 19000 BTU. Power burner with dual ring flame deliver fastest time-to-boil in its class.
  • Designed in Italy
  • Stainless steel worktop is formed from one piece to allow easy cleaning with no gaps, joints, or screws
  • European convection oven and soft-close oven door with edge-to-edge tempered glass.
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
30
Automatic Shut-Off:
No
BTU:
19000
Burner Type:
Sealed
CSA Certified:
Yes
Capacity:
4.6 cu ft
Collection:
Professional
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
25-3/16 in
ETL Listed:
No
Fuel Type:
Natural Gas
Height:
35-3/4 in
Ignition System:
Electric Ignition
Installation Type:
Freestanding
Interior Light:
No
MBH:
19
Number of Burners:
4
Power Source:
Dual Fuel
Self Clean:
Yes
Smart Home Enabled:
No
UL Listed:
No
Volts:
120/208/240V
Watts:
5600 W
Width:
30 in