Bertazzoni Spa

Professional® Series 10A 1.5 cf 1450W Over the Range Convection Microwave in Stainless Steel

Part #BKOTR30XT  |  Manufacturer Part #KOTR30XT

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 10

CEC Compliant: For Sale in CA

CFM: 300

Capacity: 1.5 cu ft

Collection: Professional® Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 14-7/8 in

Energy Star Compliant: No

Height: 16-1/8 in

Interior Light: No

Length: 29-13/16 in

Material: Stainless Steel

UL Listed: Yes

Volts: 120V

Watts: 1450