Bertazzoni Spa

Professional Series 1.6 cf Over-the-Range Microwave in Stainless Steel with Black

Part #BKOTR30X  |  Manufacturer Part #KOTR30X

Color/Finish:
Stainless Steel/Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Over-the-range microwave with 300 CFM
  • Designed in Italy

Documents

Specifications

AMP: 10

CEC Compliant: For Sale in CA

Capacity: 1.60 cu ft

Collection: Professional Series

Color Finish: Stainless Steel/Black

Color Finish Category: Stainless Steel

Depth: 14-7/8 in

Energy Star Compliant: No

Fan Speeds: 2

Height: 16-1/8 in

Interior Light: Yes

Microwave Type: Over the Range

Package Quantity: 1

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 1000

Width: 29-13/16 in