17-1/8 in. Ventilation Liner in Stainless Steel
Professional Series 17-1/8 in. Ventilation Liner in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed in Italy
- 600 CFM
Documents
Specifications
- ADA Compliant:
- No
- CFM:
- 1000 ft3/min
- Collection:
- Professional Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Slide
- Depth:
- 18-1/2 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Filter Type:
- Baffle
- Height:
- 12-13/16 in
- Indoor Outdoor:
- Indoor
- Length:
- 31-5/8 in
- Material:
- Stainless Steel
- Max CFM:
- 1000 cfm
- Product Type:
- Liner
- Sones:
- 18.38
- UL Listed:
- No
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Width:
- 17-1/8 in