35-3/8 in. 17.7 cu. ft. Counter Depth Bottom Mount Freezer Refrigerator in Stainless Steel
Professional® Series 35-3/8 in. 17.7 cu. ft. Counter Depth Bottom Mount Freezer Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed in Italy
Specifications
- ADA Compliant:
- No
- AMP:
- 5
- Adjustable Shelves:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 17.7 cu ft
- Collection:
- Professional® Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch Screen
- Depth:
- 27-1/16 in
- Display Type:
- Digital
- ETL Listed:
- Yes
- End Connection 1:
- Female
- End Connections:
- Female
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Freezer Capacity (Cu Ft):
- 3.7 cu ft
- Height:
- 83-1/2 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- LED Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Shelves:
- 2
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 14 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- Smart Home Enabled:
- No
- Temperature Range:
- 38 to 42 Deg F
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 550 W
- Weight:
- 435 lb
- Width:
- 35-3/8 in