35-3/8 in. 17.7 cu. ft. Counter Depth Bottom Mount Freezer Refrigerator in Stainless Steel
This product has been replaced by
Manufacturer Part #REF36BMBIXRT
Professional® Series 35-3/8 in. 17.7 cu. ft. Counter Depth Bottom Mount Freezer Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed in Italy
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Adjustable Shelves:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 17.7 cu ft
- Collection:
- Professional® Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch Sensor
- Depth:
- 27 in
- Display Type:
- Digital
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 3.7 cu ft
- Height:
- 83-1/2 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- LED Light:
- Yes
- Material:
- Metal
- Number of Shelves:
- 2
- Refrigerator Capacity (Cu Ft):
- 14 cu ft
- Refrigerator Type:
- Counter Depth, Bottom Mount Freezer
- Smart Home Enabled:
- No
- Temperature Range:
- 38 to 42 Deg F
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 550 W
- Weight:
- 650 lb
- Width:
- 35-3/8 in