Bertazzoni Spa Wall Mount and Undermount Canopy Hood

BKUPRO1X

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
3.3
Bulb Type
Halogen
CFM
600
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Energy Star Compliant
No
Height
10-1/8 in
Length
19-5/16 in
UL Listed
No
Volts
120V
Width
35-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday