24 x 21 x 34-1/2 in. Floor Mount Vanity with 1-Door and 2-Drawer in White
Osage 24 x 21 x 34-1/2 in. Floor Mount Vanity with 1-Door and 2-Drawer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Osage
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21 in
- Height:
- 34-1/2 in
- Material:
- Wood
- Material Type:
- Birch
- Width:
- 24 in