2 in. Body Padlock
2 in. Body Padlock
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chromium plated
- Less core
- Non-key retained
Specifications
- Color Finish Name:
- Satin
- Material:
- Extruded Brass, Steel
- Shackle Diameter:
- 0.3125
- Type:
- B21B772L
- Vertical Clearance:
- 2