Best Access Lock in Satin Chrome

B7KC3715DS3626

Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Backset: 2-3/4"
  • Less core

SPECIFICATIONS

Color Finish
Satin Chrome
Color Finish Category
Chromes
Security Grade
2
Thickness
1-3/8 in - 2 in
Type
Storeroom
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday