BEST®
Colonne 42 in. Wall Mount Range Hood in Stainless Steel
Part #BWPP9IQ42SB | Item #4780531 | Manufacturer Part #WPP9IQ42SB
Width
Product Details
Documents
Specifications
ADA Compliant: No
AMP: 8.5
Bulb Type: Halogen
CEC Compliant: For Sale in CA
CFM: 600
Collection: Colonne
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 24 in
Duct Shape: Round
Duct Size: 8 in
Ducted or Ductless: Recirculating
Energy Star Compliant: No
Fan Speeds: 4
Filter Type: Baffle
Height: 28-1/2 in
Hood Vent Type: Wall Mount
Indoor Outdoor: Indoor
Installation Type: Wall Mount
Material: Stainless Steel
Max CFM: 600
Sones: 10.5
UL Listed: Yes
Volts: 120V
Width: 42 in