Colonne 42 in. Wall Mount Range Hood in Stainless Steel

Part #BWPP9IQT42SB  |  Item #4780573  |  Manufacturer Part #WPP9IQT42SB

$ 2,746.00 EACH
(Pricing is for 42 in)

Width

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

AMP: 15

Bulb Type: Halogen

CEC Compliant: For Sale in CA

CFM: 1200

Collection: Colonne

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24 in

Duct Size: 10 in

Ducted or Ductless: Ducted

Energy Star Compliant: No

Fan Speeds: 4

Filter Type: Baffle

Height: 28-1/4 in

Hood Vent Type: Wall Mount

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Material: Stainless Steel

Max CFM: 1200

Sones: 10.5

UL Listed: Yes

Volts: 120V

Width: 42 in