BEST®
Colonne 48 in. 1500 cfm Chimney Range Hood in Stainless Steel
Part #BWPP9E48SB | Item #4780556 | Manufacturer Part #WPP9E48SB
Product Details
Documents
Specifications
ADA Compliant: No
AMP: 7
Bulb Type: Halogen
CFM: 1500
Collection: Colonne
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Control Type: Electronic
Energy Star Compliant: No
Hood Vent Type: Chimney
Length: 48 in
UL Listed: No
Volts: 120V
Watts: 25
Width: 24 in