34-3/8 in. Wall Mount Range Hood in Stainless Steel
CP57IQ Series 34-3/8 in. Wall Mount Range Hood in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200 ft3/min
- Collection:
- CP57IQ Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 19-1/4 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Baffle
- Height:
- 11 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Max CFM:
- 1200 cfm
- Sones:
- 10
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 34-3/8 in