46-3/8 in. Wall Mount Range Hood in Stainless Steel

You last purchased this on
 
BEST®

CP57IQ Series 46-3/8 in. Wall Mount Range Hood in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
BEST®

CP57IQ Series 46-3/8 in. Wall Mount Range Hood in Stainless Steel

  • Fast #
  • Part #BCP57IQT489SB
  • Item #4780544
  • Manufacturer Part #CP57IQT489SB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
CFM:
1200 ft3/min
Collection:
CP57IQ Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
19-1/4 in
Duct Size:
10 in
Energy Star Compliant:
No
Fan Speeds:
4
Filter Type:
Baffle
Height:
11 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Max CFM:
1200 cfm
Sones:
10
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted
Volts:
120V
Width:
46-3/8 in