0 items

Best Manufacturing N-Dex® Plus Chemical Resistant and Disposable Nitrile Coated Gloves

B8005

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 8 mil thickness
  • Latex-free, 100% nitrile
  • Lightly powdered
  • Rolled cuff prevents dirt from entering the glove

SPECIFICATIONS

Collection
N-Dex® Plus
Color Finish
Blue
Color Finish Category
Blues
Glove Size
L
Glove Type
Chemical Resistant, Disposable
Length
9-1/2 in
Material
Rubber
Material Type
Nitrile
Package Quantity
Box of 50
Reusable
No
Thickness
8 mil

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday