0 items

Best Manufacturing Nitri-Flex® Lite Glove

B4500

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Suggested Applications include: construction, landscaping, carpentry, floor tiling, maintenance, masonry, garbage collection, highway work, roofing, shipping and receiving
  • This smooth finish glove is ideal for jobs requiring the utmost in tactile discrimination as well as those demanding puncture and abrasion protection

SPECIFICATIONS

ANSI Specifications
ANSI 105-2005
Collection
Nitri-Flex®
Color Finish
Green
Glove Size
S
Glove Type
General Purpose
Material
Rubber
Material Type
Nitrile

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday