0 items

Best Manufacturing CleaN-Dex® Ultimate Nitrile Powder Free Disposable Glove

B9905PF

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
CleaN-Dex® Ultimate
Color Finish
White
Glove Size
L
Glove Type
Chemical Resistant
Length
12 in
Material
Rubber
Material Type
Nitrile
Thickness
6 mil

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday