Best Manufacturing
XL Size 50 mil Rolled Cuff Rubber Glove
Part #B55810 | Item #961857 | Manufacturer Part #558-10
Call for Pricing
per PAIR
Glove Size:
XLProduct Details
Specifications
Color Finish: [Black, Red]
Glove Size: XL
Glove Type: Chemical Resistant
Length: 15 in
Material: Rubber
Thickness: 50 mil