PK22 Series 28 in. Custom Range Hood in Stainless Steel

Part #BPK2230  |  Item #4601476  |  Manufacturer Part #PK2230

$ 1,237.00 EACH
(Pricing is for 27-3/4 in)

Width

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 15

Bulb Type: Halogen

CEC Compliant: For Sale in CA

CFM: 1100

Collection: PK22 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Push Button

Depth: 15-7/16 in

Duct Size: 10 in

Ducted or Ductless: Ducted

Energy Star Compliant: No

Fan Speeds: 4

Filter Type: Mesh

Height: 11 in

Hood Vent Type: Custom

Indoor Outdoor: Indoor

Installation Type: Under Cabinet

Material: Stainless Steel

Max CFM: 1100

Sones: 8.5

UL Listed: Yes

Volts: 120V

Width: 27-3/4 in