36-1/2 in. Custom Range Hood in Stainless Steel
PK22 Series 36-1/2 in. Custom Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The exclusive iQ Blower System™ runs up to 2X quieter, clears smoke and odors up to 30% faster, and its up to 22X more energy efficient
- Push button controls with LED display
- Flush built-in design can be used with an optional liner to protect cabinets and allow you flexibility to achieve your kitchen design dreams
- For indoor use only
- Heat Sentry™ automatically turns blower to high speed when excess cooking heat is detected
- Distinctive baffle filters effectively capture grease and are dishwasher safe
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 1100 ft3/min
- Collection:
- PK22 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Depth:
- 15-7/16 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Mesh
- Height:
- 11 in
- Hood Vent Type:
- Custom
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Max CFM:
- 1100 cfm
- Sones:
- 8.5
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 36-1/2 in