43-7/16 in. Custom Range Hood in Stainless Steel

You last purchased this on
 
BEST®

PK22 Series 43-7/16 in. Custom Range Hood in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
BEST®

PK22 Series 43-7/16 in. Custom Range Hood in Stainless Steel

  • Fast #
  • Part #BPK2245
  • Item #4601480
  • Manufacturer Part #PK2245
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
CFM:
1100 ft3/min
Collection:
PK22 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Push Button
Depth:
15-7/16 in
Duct Size:
10 in
Energy Star Compliant:
No
Fan Speeds:
4
Filter Type:
Mesh
Height:
11 in
Hood Vent Type:
Custom
Indoor Outdoor:
Indoor
Installation Type:
Under Cabinet
Light Bulb Type:
Halogen
Material:
Stainless Steel
Max CFM:
1100 cfm
Sones:
8.5
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted
Volts:
120V
Width:
43-7/16 in