1040 CFM Internal Blower in Stainless Steel
Proprio 1040 CFM Internal Blower in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 8
- CEC Compliant:
- For Sale in CA
- CFM:
- 1040 ft3/min
- Collection:
- Proprio
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Turn Knob
- Depth:
- 22-1/2 in
- Diameter:
- 9-7/8 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Baffle
- Height:
- 12 in
- Indoor Outdoor:
- Outdoor
- Length:
- 28-5/16 in
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Max CFM:
- 1200 cfm
- Product Type:
- Blower
- Sones:
- 11.5
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Width:
- 46-3/8 in